Shop All Tactical Gloves
Mechanix Wear
Recon Covert Tactical Glove, Black, 2XL, 11" L, PR
Mfr # TSRE-55-012
Zoro # G1837829
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Cuff Rubberized Safety
- Palm Material Hair Sheep Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # TSRE-55-012
- Zoro # G1837829
- UPC # 781513630594
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 11" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Rubberized Safety |
Palm Material | Hair Sheep Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Back Material | Stretch Spandex(R) |
Knuckle Padding Material | Spandex |
Standards | CE EN 388, EN 420 |
Cut-Resistant Material | None |
Temp. Range | 32 Degrees to 200 Degrees F |
ANSI/ISEA Abrasion Level | 0 |
Stitching Material | Nylon |
Grade of Leather | Synthetic Leather |
Lining | Tricot |
Cut | Clute |
Thumb Style | Straight |
Description
Tactical Glove, 2XL, Black, 11 in, Rubberized Safety Cuff, Lining Tricot, Hair Sheep Leather Palm Material, Stretch Spandex(R) Back Material, Spandex Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-009)
- FRED SILVER Convex Security Mirror (PLXR-ST-36-T)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 2XL (300CX2)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP3-F55-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, XL, 10" L, PR (TSCR-55-011)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, M, 8" L, PR (MFL-55-009)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Medium (MPT-55-009)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- Mechanix Wear Tactical Gloves