Shop All Disposable Gloves
Mechanix Wear
RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, L ( 10 ), 100 PK, Orange
Mfr # D01-09-010-100
Zoro # G901968888
Best Seller
original price:
$33.09
18% off
new price: $26.89
/pk 100, $0.27/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Color Orange
- Material Nitrile
- Palm Thickness 8 mil
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # D01-09-010-100
- Zoro # G901968888
- UPC # 781513634561
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L ( 10 ) |
Glove Size | 10 |
Length | 8 in |
Glove Length | 8 in |
Cuff Length | 9 in |
Glove Size and Cuff Length Style | 10/Standard |
Size- Alpha | L |
Size - Numeric | 10 |
Description
Diposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Orange, Cuff Style Slip-On, Cuff Thickness 8 mil, Disposable Glove Type General Purpose, Finger Thickness 8 mil, Latex-Free Yes, Length 8 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha L, Size - Numeric 10, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XL, 1 PR (2060-XXL (11))
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- FLAREALERT LED Road Flare Kit, 1 Watt, white (B3WBP2)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, XL ( 11 ), 100 PK, Orange (D01-09-011-100)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, M ( 9 ), 100 PK, Orange (D01-09-009-100)
- MECHANIX WEAR RDT, Nitrile Disposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, 2XL ( 12 ), 100 PK, Orange (D01-09-012-100)
- MECHANIX WEAR Nitrile Disposable Gloves, 5 mil Palm, Nitrile, M, Blue (MECD02-03-009-100)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Black (D13-05-009-100)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Black (D13-05-010-100)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Green (48UM31)
- Mechanix Wear Gloves & Hand Protection