Shop All Tactical Gloves
Mechanix Wear
Pursuit E5 Covert Tactical Glove, Black, S, 7" L, PR
Mfr # TSCR-55-008
Zoro # G1861848
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Palm Material Synthetic Leather
- Cut-Resistant Material Kevlar(R)
- Closure Type Hook-and-Loop
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # TSCR-55-008
- Zoro # G1861848
- UPC # 781513630600
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 7" |
Details
ANSI/ISEA Cut Level | 3 |
Palm Material | Synthetic Leather |
Cut-Resistant Material | Kevlar(R) |
Closure Type | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Cuff | Rubberized Safety |
Knuckle Padding Material | Spandex |
Cut | Clute |
Color | Black |
Item | Tactical Glove |
Standards | CE 5, CE EN 388, EN 420 |
Stitching Material | Nylon |
Lining | Tricot |
Grade of Leather | Synthetic Leather |
Back Material | Stretch Spandex(R) |
Thumb Style | Straight |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Description
Tactical Glove, S, Black, 7 in, Rubberized Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, Stretch Spandex(R) Back Material, Spandex Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE 5, CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Snap Hooks (FS88560-E)
- 3M Filter, White, 1 PR, NIOSH (D3071)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236WF FLO PNK)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, M, 8" L, PR (MG-77-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, 2XL, 11" L, PR (TSCR-55-012)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- Mechanix Wear Gloves & Hand Protection