Shop All Tactical Gloves
Mechanix Wear
Pursuit E5 Covert Tactical Glove, Black, M, 8" L, PR
Mfr # TSCR-55-009
Zoro # G2110007
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Cuff Rubberized Safety
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # TSCR-55-009
- Zoro # G2110007
- UPC # 781513630617
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Rubberized Safety |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Tricot |
Stitching Material | Nylon |
Temp. Range | 32 Degrees to 200 Degrees F |
Cut-Resistant Material | Kevlar(R) |
Grade of Leather | Synthetic Leather |
ANSI/ISEA Cut Level | 3 |
Cut | Clute |
Thumb Style | Straight |
Standards | CE 5, CE EN 388, EN 420 |
Knuckle Padding Material | Spandex |
ANSI/ISEA Abrasion Level | 0 |
Back Material | Stretch Spandex(R) |
Description
Tactical Glove, M, Black, 8 in, Rubberized Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, Stretch Spandex(R) Back Material, Spandex Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE 5, CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23002-04)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86148 (86148)
- JUSTIN ORIGINAL WORKBOOTS Size 11W Men's Chelsea Boot Steel Work Boot, Brown (235- 110 W)
- ACCUFORM UTILITY PIPELINE MARKING FMF100RD (FMF100RD)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MPT-72-012)
- MECHANIX WEAR Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MFF-F72-012)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, XL, 10" L, PR (TSCR-55-011)
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, S, Black, 5-1/8" L, PR (MSV-55-008)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- Mechanix Wear Gloves & Hand Protection