Shop All Tactical Gloves
Mechanix Wear
Pursuit E5 Covert Tactical Glove, Black, L, 9" L, PR
Mfr # TSCR-55-010
Zoro # G1861647
original price:
$39.04
14% off
new price: $33.39
/pr
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Cuff Rubberized Safety
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # TSCR-55-010
- Zoro # G1861647
- UPC # 781513630624
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Rubberized Safety |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Temp. Range | 32 Degrees to 200 Degrees F |
Grade of Leather | Synthetic Leather |
Knuckle Padding Material | Spandex |
Cut-Resistant Material | Kevlar(R) |
ANSI/ISEA Cut Level | 3 |
Cut | Clute |
ANSI/ISEA Abrasion Level | 0 |
Thumb Style | Straight |
Back Material | Stretch Spandex(R) |
Stitching Material | Nylon |
Lining | Tricot |
Standards | CE 5, CE EN 388, EN 420 |
Description
Tactical Glove, L, Black, 9 in, Rubberized Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, Stretch Spandex(R) Back Material, Spandex Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE 5, CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206109)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP3-F55-008)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, S, 7" L, PR (MSD-72-008)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, XL, 10" L, PR (MSD-55-011)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- Mechanix Wear Gloves & Hand Protection