Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-S-H3P-12
Zoro # G406171226
product price: $2,486.99
/ea
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Minimum Waist Size 30 in
- Window Coating Anti-Fog; Anti-Abrasion
- High-Visibility No
- Fabric Weight 9.2 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-S-H3P-12
- Zoro # G406171226
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Waist Size | 30 in |
Maximum Waist Size | 32 in |
Glove Size | 12 |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size S, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8948)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (30YLR)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size XL (XL)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-4X)
- Mechanix Wear Workwear and Protective Clothing