Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-S-H3P-11
Zoro # G306171302
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Back Stripe Pattern Horizontal
- Features Single-Ply PPE4
- Ankle Type Open
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-S-H3P-11
- Zoro # G306171302
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Glove Size | 11 |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Minimum Waist Size | 30 in |
Maximum Waist Size | 32 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size S, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32251)
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- WESCO Wesco XT-RW-EM LED Exit Sign Red Letter - White Housing (XT-RW-EM)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits