Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-S-8
Zoro # G706171285
Free Shipping & Returns
$2,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Will Fit Over Boots Yes
- Window Material Polycarbonate
- Features Single-Ply PPE4
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-S-8
- Zoro # G706171285
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Maximum Chest Size | 38 in |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Glove Size | 8 |
Minimum Chest Size | 36 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size S, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Kaddie, Chemical/Hazmat, 20" H (SPKHZ-KAD2)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits