Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-S-12
Zoro # G306171265
Free Shipping & Returns
$2,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Insulated for Cold Conditions No
- ATPV Rating 40 cal/sq cm
- Maximum Chest Size 38 in
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-S-12
- Zoro # G306171265
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Maximum Chest Size | 38 in |
Glove Size | 12 |
Minimum Waist Size | 30 in |
Minimum Chest Size | 36 in |
Maximum Waist Size | 32 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size S, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- KASK Zenith Face Shield (WVI99001-500)
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6845)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- Mechanix Wear Arc Flash and Flame Resistant Clothing