Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-M-H3P-8
Zoro # G106171281
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Insulating Glove Type Type I
- Window Coating Anti-Fog; Anti-Abrasion
- Features Single-Ply PPE4
- Will Fit Over Boots Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-M-H3P-8
- Zoro # G106171281
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Glove Size | 8 |
Minimum Waist Size | 34 in |
Minimum Chest Size | 40 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size M, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Navy Blue (7010-VP RB)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-734-5PK (HWL-535-734-5PK)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, No Water Connectivity Do Not Use Sign, Landscape (OS-NS-D-1218-L-15036)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- Mechanix Wear Arc Flash and Flame Resistant Clothing