Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-M-11
Zoro # G106171250
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Insulating Glove Type Type I
- Headwear Included Standard Hood
- Features Single-Ply PPE4
- Will Fit Over Boots Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-M-11
- Zoro # G106171250
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Minimum Chest Size | 40 in |
Minimum Waist Size | 34 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Glove Size | 11 |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size M, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE L Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- BRADY Label, 1 in W, White (M6-176-593)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5W)
- LACROSSE ZXT Insulator III Chest Black, 15, PR (191200-15)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGS-PP)
- Mechanix Wear Arc Flash and Flame Resistant Clothing