Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-L-H3P-12
Zoro # G306171289
product price: $2,409.99
/ea
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fabric Weight 9.2 oz/sq yd
- Window Coating Anti-Fog; Anti-Abrasion
- Includes Gloves Yes
- Standards ASTM F1506, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-L-H3P-12
- Zoro # G306171289
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Glove Size | 12 |
Minimum Waist Size | 38 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Maximum Waist Size | 40 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size L, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, M, PR (3RA92)
- 3M Half Mask Respirator, Size L (6503)
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, 2XL (MG-05-012)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits