Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-L-H3P-11
Zoro # G606171262
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Headwear Included Lift-Front Hood
- Fabric Weight 9.2 oz/sq yd
- Features Single-Ply PPE4
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-L-H3P-11
- Zoro # G606171262
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Chest Size | 46 in |
Minimum Waist Size | 38 in |
Glove Size | 11 |
Maximum Waist Size | 40 in |
Minimum Chest Size | 44 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size L, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Hood wFans (ARC40KITFANNG-XL-NR)
- Mechanix Wear Workwear and Protective Clothing