Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-L-9
Zoro # G606171248
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI Class Not Rated
- Headwear Included Standard Hood
- Insulated for Cold Conditions No
- Glove Size 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-L-9
- Zoro # G606171248
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Glove Size | 9 |
Minimum Waist Size | 38 in |
Maximum Chest Size | 46 in |
Maximum Waist Size | 40 in |
Minimum Chest Size | 44 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size L, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- 3M Safety Glasses, Amber Scratch-Resistant (11817-00000-20)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- Mechanix Wear Arc Flash and Flame Resistant Clothing