Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-5XL-H3P-8
Zoro # G706171278
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Will Fit Over Boots Yes
- Insulated for Cold Conditions No
- ATPV Rating 40 cal/sq cm
- Features Single-Ply PPE4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-5XL-H3P-8
- Zoro # G706171278
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 60 in |
Glove Size | 8 |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 5XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- BANNER STAKES Magnetic Retrctble Belt Barrier, 7ft, Yllw (MH7013)
- LYLE Dumpster No Parking Sign, 18" x 12, T1-1731-HI_12x18 (T1-1731-HI_12x18)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGS-LF-PP)
- Mechanix Wear Workwear and Protective Clothing