Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-5XL-H3P-12
Zoro # G306171258
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Cuff Style Elastic
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
- Window Material Polycarbonate
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-5XL-H3P-12
- Zoro # G306171258
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Glove Size | 12 |
Maximum Waist Size | 60 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Minimum Waist Size | 58 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 5XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-150)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090E)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- Mechanix Wear Arc Flash and Flame Resistant Clothing