Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-5XL-9
Zoro # G406171271
Free Shipping & Returns
$2,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Insulating Glove Type Type I
- Window Coating Anti-Fog; Anti-Abrasion
- Features Single-Ply PPE4
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-5XL-9
- Zoro # G406171271
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Glove Size | 9 |
Maximum Waist Size | 60 in |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 5XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93214-6)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XS, PR (4500-06)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits