Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-5XL-12
Zoro # G106171274
Free Shipping & Returns
$2,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Maximum Chest Size 66 in
- Includes Face Shield Yes
- Includes Carrying Bag Yes
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-5XL-12
- Zoro # G106171274
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Chest Size | 66 in |
Glove Size | 12 |
Minimum Waist Size | 58 in |
Maximum Waist Size | 60 in |
Minimum Chest Size | 64 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 5XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL (5WYR0)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- Mechanix Wear Arc Flash and Flame Resistant Clothing