Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-4XL-H3P-10
Zoro # G406171219
Free Shipping & Returns
$2,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Will Fit Over Boots Yes
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
- Fabric Weight 9.2 oz/sq yd
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-4XL-H3P-10
- Zoro # G406171219
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 in |
Minimum Waist Size | 54 in |
Glove Size | 10 |
Minimum Chest Size | 60 in |
Maximum Waist Size | 56 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 4XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BL)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits