Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-4XL-12
Zoro # G606171293
Free Shipping & Returns
$2,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Maximum Waist Size 56 in
- Standards ASTM F1506, NFPA 70E
- Glove Size 12
- Fabric Weight 9.2 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-4XL-12
- Zoro # G606171293
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Waist Size | 56 in |
Glove Size | 12 |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Minimum Waist Size | 54 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 4XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X32 (101119-028-38-32)
- IRONWEAR Visor Bracket for Cap Style Hard Hats Aluminum (3944)
- AVERY 2" x 2" GHS Chemical Labels for Laser Printers, 600 labels/50-sheets (7278260506)
- BRADY Breaker Lockout, Pk6 (65688)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- Mechanix Wear Arc Flash and Flame Resistant Clothing