Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-4XL-10
Zoro # G006171282
Free Shipping & Returns
$2,683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- ANSI Class Not Rated
- Includes Gloves Yes
- Color Gray
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-4XL-10
- Zoro # G006171282
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Maximum Chest Size | 62 in |
Minimum Waist Size | 54 in |
Minimum Chest Size | 60 in |
Maximum Waist Size | 56 in |
Glove Size | 10 |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 4XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- RINGERS GLOVES Gloves® Rescue Hi-Vis S (347-08)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7260-DV)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits