Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-3XL-8
Zoro # G306171296
Free Shipping & Returns
$2,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 9.2 oz/sq yd
- Ankle Type Open
- Window Material Polycarbonate
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-3XL-8
- Zoro # G306171296
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Chest Size | 56 in |
Glove Size | 8 |
Minimum Waist Size | 50 in |
Maximum Chest Size | 58 in |
Maximum Waist Size | 52 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 3XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole XL, PR (IA7040-XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits