Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-3XL-11
Zoro # G306171272
product price: $2,530.99
/ea
Free Shipping & Returns
$2,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Standards ASTM F1506, NFPA 70E
- High-Visibility No
- ATPV Rating 40 cal/sq cm
- Fabric Weight 9.2 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-3XL-11
- Zoro # G306171272
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Glove Size | 11 |
Maximum Waist Size | 52 in |
Minimum Waist Size | 50 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 3XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: XL (DPG250XL)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, XL, PR (IMPC3AM-05-011)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits