Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-2XL-NG
Zoro # G606171224
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clothing Included Coat and Overalls
- Headwear Included Standard Hood
- ATPV Rating 40 cal/sq cm
- Maximum Waist Size 48 in
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-2XL-NG
- Zoro # G606171224
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Waist Size | 48 in |
Minimum Chest Size | 52 in |
Minimum Waist Size | 46 in |
Maximum Chest Size | 54 in |
Description
PPE4 Arc Flash Kit, Gray, Size 2XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8.5M)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (22-600L)
- MCR SAFETY Tyvek Coverall W Hood, XL, PK25, XL, 25 PK, White, Tyvek(R), Zipper (TY127SXL)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- Mechanix Wear Arc Flash and Flame Resistant Clothing