Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-2XL-H3P-9
Zoro # G606171286
Free Shipping & Returns
$2,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Arc Flash PPE Category 4
- Insulated for Cold Conditions No
- Includes Safety Glasses Yes
- Fabric Weight 9.2 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-2XL-H3P-9
- Zoro # G606171286
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 54 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 46 in |
Minimum Chest Size | 52 in |
Glove Size | 9 |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 2XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, M, 1 PR (297-09)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7111-9.5M)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 130)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- Mechanix Wear Arc Flash and Flame Resistant Clothing