Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
PPE4 Arc Flash Kit
Mfr # AG40-GP-2XL-H3P-11
Zoro # G106171236
Free Shipping & Returns
$2,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Back Stripe Pattern Horizontal
- Inseam 32 in
- Includes Gloves Yes
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-2XL-H3P-11
- Zoro # G106171236
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Chest Size | 52 in |
Glove Size | 11 |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 in |
Maximum Chest Size | 54 in |
Length | 12 in |
Description
PPE4 Arc Flash Kit, Gray, Size 2XL, Inseam 32 in, Standards ASTM F1506, NFPA 70E, Includes Gloves, Lift Front Hood, Fabric Weight 9.2 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- JACKSON SAFETY Replacement Anti-Fog Shield (29107)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X7BYL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- Mechanix Wear Workwear and Protective Clothing