Shop All Heat Resistant Gloves
Mechanix Wear
Para Aramid Glass blend Glove, PR
Mfr # 234-KVG
Zoro # G412481883
product price: $83.55
/pr
Free Shipping & Returns
Not eligible for select promotions
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Lining Material Wool
- Knit Material Para Aramid Glass
- Glove Length 14 in
- Hand Protection Style Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 234-KVG
- Zoro # G412481883
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Glove Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Para Aramid Glass blend Glove |
Glove Lining Material | Wool |
Knit Material | Para Aramid Glass |
Hand Protection Style | Glove |
Description
Para Aramid Glass blend Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- MAGID Mechanics Gloves, L, Black (MECH107L)
- MSA SAFETY Hard Hat Suspension, Topgard, 4pt.1-Touch (10061127)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, L, Black, PR (CXG-L1 LRG)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, XL, Black, PR (CXG-L1 XLRG)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S35CJ-06-007)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S35CJ-06-009)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- Mechanix Wear Gloves & Hand Protection