Shop All Disposable Gloves
Mechanix Wear
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, L, Blue
Mfr # MECD02-03-010-100
Zoro # G207878492
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Size - Numeric 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MECD02-03-010-100
- Zoro # G207878492
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Size - Numeric | 10 |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Anti-Scratch, Polarized (XDAP419)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK24-11-V)
- CONDOR No Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (480N96)
- MECHANIX WEAR Nitrile Disposable Gloves, 5 mil Palm, Nitrile, M, Blue (MECD02-03-009-100)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 11 ), 100 PK, Black (D15-05-011-100)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 10 ), 100 PK, Black (D15-05-010-100)
- MECHANIX WEAR D15, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 12 ), 100 PK, Black (D15-05-012-100)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Blue (D12-03-011-100)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L924)
- Mechanix Wear Disposable Gloves