Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
MultiCam(R) Black Original(R), L ( 9 ), Black (Discontinued)
Mfr # MG-68-010
Zoro # G402542983
This Product is Discontinued
Key Features
- Glove Size L
- Color Black
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Application Bike Riding, Law Enforcement, Maintenance & Repair, Military, Outdoor Adventures, Shooting Sports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # MG-68-010
- Zoro # G402542983
- UPC # 781513656051
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | MultiCam(R) Black Original(R) |
Color | Black |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Bike Riding, Law Enforcement, Maintenance & Repair, Military, Outdoor Adventures, Shooting Sports |
Palm Construction | Synthetic Leather |
Finger Coverage | Full Finger |
Touchscreen Compatible | Yes |
Brand and Series | Mechanix Wear MultiCam(R) Original(R) |
Glove Features | Touchscreen Compatible |
Palm Style | Single Layer |
Reinforcement Coverage | Reinforced Index Finger and Thumb |
Series | MG-68 |
Glove Materials | Nylon, Synthetic Leather, Thermoplastic Rubber |
Glove Back Color | Multicam |
Minimum Temperature | Not Rated |
Description
MultiCam(R) Black Original(R), Glove Style Cut and Sewn, Palm Style Single Layer, Backing Style Synthetic Leather, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Back Material TrekDry(R), Glove Back Color Multicam, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.