Shop All Mechanics Gloves
Mechanix Wear
MultiCam(R) Black Original(R), 2XL ( 11 ), Black
Mfr # MG-68-012
Zoro # G802542927
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (11)
- Color Black
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Application Bike Riding, Law Enforcement, Maintenance & Repair, Military, Outdoor Adventures, Shooting Sports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-68-012
- Zoro # G802542927
- UPC # 781513656075
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Item | MultiCam(R) Black Original(R) |
Color | Black |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Bike Riding, Law Enforcement, Maintenance & Repair, Military, Outdoor Adventures, Shooting Sports |
Palm Construction | Synthetic Leather |
Finger Coverage | Full Finger |
Series | MG-68 |
Palm Style | Single Layer |
Touchscreen Compatible | Yes |
Glove Features | Touchscreen Compatible |
Glove Materials | Nylon, Synthetic Leather, Thermoplastic Rubber |
Reinforcement Coverage | Reinforced Index Finger and Thumb |
Brand and Series | Mechanix Wear MultiCam(R) Original(R) |
Minimum Temperature | Not Rated |
Glove Back Color | Multicam |
Glove Backing Material | TrekDry® |
Glove Palm Material | Synthetic Leather |
Description
MultiCam(R) Black Original(R), Glove Style Cut and Sewn, Palm Style Single Layer, Backing Style Synthetic Leather, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Back Material TrekDry(R), Glove Back Color Multicam, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Disposable Respirator, White, PK50 (62466)
- GVS-RPB RPB Safety 1/4" Plug to 3/8" NPT Male Swivel (03-013-PM)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MG-P05-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SMG-91-012)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- MECHANIX WEAR Mechanics Gloves, M, Yellow, TekDry(R) (MG-01-009)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C29)
- Mechanix Wear Mechanics Gloves