Shop All Tactical Gloves
Mechanix Wear
MultiCam FastFit® Tactical Glove, XL, 10" L, PR
Mfr # FFTAB-78-011
Zoro # G7608867
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Stretch Elastic
- Temp. Range 32 Degrees to 200 Degrees F
- Back Material Trekdry(R)
- Palm Construction Anatomically Designed Two-Piece
- Application Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # FFTAB-78-011
- Zoro # G7608867
- UPC # 781513638774
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Length | 10" |
Size | Xl |
Details
Cuff | Stretch Elastic |
Temp. Range | 32 Degrees to 200 Degrees F |
Back Material | Trekdry(R) |
Palm Construction | Anatomically Designed Two-Piece |
Application | Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations |
Palm Material | Synthetic Leather |
Lining | Tricot |
Color | Multicam |
Stitching Material | Nylon |
Finger Style | Full Finger |
Item | Tactical Glove |
Knuckle Padding Material | Tricot |
ANSI/ISEA Abrasion Level | 0 |
Thumb Style | Straight |
Cut | Clute |
Closure Type | Elastic |
Standards | EN 388:2016 2121 X; CE |
Description
Tactical Glove, XL, MultiCam Camouflage, 10 in, Slip-On Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Tricot Knuckle Padding Material, Nylon Stitching Material, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 120VAC (868STRC-N5)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, Elastic Cuff, 18 in Length, White, 100 Pack (32KF54)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, 2XL, 11"L, PR (FFTAB-78-012)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, XL, 10" L, PR (FFTAB-88-011)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, L, 9" L, PR (TSCR-55-010)
- Mechanix Wear Tactical Gloves