Shop All Tactical Gloves
Mechanix Wear
MultiCam FastFit® Tactical Glove, S, 7" L, PR
Mfr # FFTAB-78-008
Zoro # G7576152
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicam
- Cuff Stretch Elastic
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # FFTAB-78-008
- Zoro # G7576152
- UPC # 781513638743
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 10" |
Details
Item | Tactical Glove |
Color | Multicam |
Cuff | Stretch Elastic |
Palm Material | Synthetic Leather |
Application | Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations |
Finger Style | Full Finger |
Closure Type | Elastic |
Back Material | Trekdry(R) |
Temp. Range | 32 Degrees to 200 Degrees F |
Knuckle Padding Material | Tricot |
Palm Construction | Anatomically Designed Two-Piece |
Cut | Clute |
ANSI/ISEA Abrasion Level | 0 |
Stitching Material | Nylon |
Lining | Tricot |
Thumb Style | Straight |
Standards | EN 388:2016 2121 X; CE |
Description
Tactical Glove, S, MultiCam Camouflage, 10 in, Slip-On Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Tricot Knuckle Padding Material, Nylon Stitching Material, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, 3X (MC-1506 -T3 -3XL)
- SAFE-T-ALERT Safe-T-Alert SA-340 Black RV/Marine Battery Powered CO2 Detector - Rec (SA-340-BL)
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, 2XL, 11"L, PR (FFTAB-78-012)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Large (MPT-55-010)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTGCOY-02-S)
- Mechanix Wear Gloves & Hand Protection