Shop All Tactical Gloves
Mechanix Wear
MultiCam FastFit® Tactical Glove, L, 9" L, PR
Mfr # FFTAB-78-010
Zoro # G7457685
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicam
- Cuff Stretch Elastic
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # FFTAB-78-010
- Zoro # G7457685
- UPC # 781513638767
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 10" |
Details
Item | Tactical Glove |
Color | Multicam |
Cuff | Stretch Elastic |
Palm Material | Synthetic Leather |
Application | Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations |
Finger Style | Full Finger |
Closure Type | Elastic |
ANSI/ISEA Abrasion Level | 0 |
Thumb Style | Straight |
Stitching Material | Nylon |
Cut | Clute |
Knuckle Padding Material | Tricot |
Standards | EN 388:2016 2121 X; CE |
Palm Construction | Anatomically Designed Two-Piece |
Back Material | Trekdry(R) |
Lining | Tricot |
Temp. Range | 32 Degrees to 200 Degrees F |
Description
Tactical Glove, L, MultiCam Camouflage, 10 in, Slip-On Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Tricot Knuckle Padding Material, Nylon Stitching Material, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- BRADY Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 84376 (84376)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, S, 7" L, PR (MSV-72-008)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GBLK-02-S)
- Mechanix Wear Gloves & Hand Protection