Shop All Welding Gloves
Mechanix Wear
MIG Welding Gloves, Goatskin Palm, S, PR
Mfr # HRL-05-008
Zoro # G9663877
product price: $70.59
/pr
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Black
- Cuff Material Goatskin/Kevlar(R)
- Stitching Material Kevlar(R)
- Thumb Style Keystone
- Application MIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # HRL-05-008
- Zoro # G9663877
- UPC # 781513646052
- Country of Origin Viet Nam
- Category Welding Gloves
Dimensions
Glove Size | S |
Glove Length | 8 1/4 in |
Cuff Length | 1 1/2 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style CarbonX, Cuff Style Shirred Slip-On, Maximum Temperature 600 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Kovenex, Glove Back Material Kevlar(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards EN407 4233XX, NPFA 70E, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.00, Black Frame, Clear Lens (28624)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Square, PK100 (41421)
- HY-KO 4In Black Plastic Number 7, 10PK (A10297)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-CCD-008)
- MECHANIX WEAR Welding Gloves, Tan/Red, 9, PR (WS-FLX-009)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- MILLER ELECTRIC TIG Welding Gloves, Cowhide Palm, L, PR (263354)
- Mechanix Wear Welding Gloves