Shop All Anti-Vibration Gloves
Mechanix Wear
Medium Coyote Anti-Vibration Gloves
Mfr # MG-F72-009
Zoro # G5091581
product price: $40.19
/pr
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Seamless
- Standards CE, EN388:2016 3121X
- Knuckle Padding Material Padded Spandex
- Color Coyote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-F72-009
- Zoro # G5091581
- UPC # 781513622933
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Seamless |
Standards | CE, EN388:2016 3121X |
Knuckle Padding Material | Padded Spandex |
Color | Coyote |
Lining | Tricot |
Finger Style | Full Finger |
Closure Type | TPR/Hook-and-Loop |
Application | Military, Law Enforcement, Maintenance Repair Operations |
Glove Back Material | Trek Dry(R) |
Description
Anti-Vibration Gloves, M, Coyote, Lining Tricot, Clarino Synthetic Leather Palm Material, Two-Way Stretch Spandex Back Material, Padded Spandex Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- HD FCSG2.5 FastCap Magnifying Bifocal Safety Glasses 2.5 (FCSG2.5)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- HANDI TREADS Stair Nosing, Gray, 48" W, 9" D (NSN129048GY0)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- MECHANIX WEAR 2XL Coyote Anti-Vibration Gloves (MG-F72-012)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S59EP-58-009)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Small, 1 Pair (MPT-58-008)
- MCR SAFETY Chemical/Impact Resistant Gloves, 2XL, PR (N2659HVLXXL)
- Mechanix Wear Gloves & Hand Protection