Shop All Cut-Resistant Gloves
Mechanix Wear
Mechanix Wear Ldmp-C75 Durahide M-Pact Driver F9-360 Gloves, 3Xl
Mfr # LDMP-C75-013
Zoro # G2440561
product price: $71.25
/pr
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LDMP-C75-013
- Zoro # G2440561
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The Mechanix Wear Ldmp-C75 Durahide M-Pact Driver F9-360 Gloves Are Built With Durahide And Lined With High-Tensile Strength Fibers To Deliver 360° En 388: 2016 Level 5 & Ansi A9 Cut-Resistance. The M-Pact Driver Is Equipped With Full-Coverage Thermoplastic Rubber (Tpr) Impact Protection That Meets En 13594 Standard. When It Comes To Abrasive Material Handling, Our Gunn Cut Finger Design Repositions Vulnerable Seams For The Long Haul. Pig Leather Palm. Tan Color.,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Halo Laboratory Eyewash (S19274C)
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1579-RA_14X10 (U4-1579-RA_14X10)
- TOP DOG Die Cut Gown, 6 mil, Blue, XL (86043)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S25EP-33-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (386S-06)
- Mechanix Wear Gloves & Hand Protection