Shop All Heat Resistant Gloves
Mechanix Wear
Mechanix Wear Cxg-L1 Flame Resistant Carbonx Black Leather Gloves, Sm
Mfr # CXG-L1-008
Zoro # G2471906
product price: $79.99
/pr
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CXG-L1-008
- Zoro # G2471906
- Country of Origin Switzerland
- Category Heat Resistant Gloves
Description
The Mechanix Wear Cxg-L1 Flame Resistant Carbonx Black Leather Gloves Are Constructed With Genuine Leather And Backed With A Comfortable Top Layer Of Level 1 Flame-Resistant Carbonx Stretch-Knit. The Wide Leather Cuff Allows For Easy Entry And A Fit You Can Trust When The Heat Is On. Meets Or Exceeds Sfi 3.3/1 Specifications. Color: Black. ,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek Hv, PK12 (33-425LY/L)
- CONDOR Entrance Mat, Black, 2 ft. 8" W x 3 ft. 3" L (6LUN0)
- BRADY Number Tag, Brass, CHWS 151-175, PK25 (23582)
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 487 (487)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, XL, Black, PR (CXG-L1 XLRG)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, XL, Black, PR (CXG-L10 XLRG)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, M, Black, PR (CXG-L10 MED)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR (S35CJ-06-010)
- MECHANIX WEAR GLV ORIG LRG COYOTE BROWN 1PR HEAT PRT (MECMG-72-010)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, S, Black, PR (CXG-L1 SM)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- Mechanix Wear Heat Resistant Gloves