Shop All Heat Resistant Gloves
Mechanix Wear
Mechanix Wear Cxg-L1 Flame Resistant Carbonx Black Leather Gloves, Med
Mfr # CXG-L1-009
Zoro # G2465536
product price: $75.59
/pr
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CXG-L1-009
- Zoro # G2465536
- Country of Origin Switzerland
- Category Heat Resistant Gloves
Description
The Mechanix Wear Cxg-L1 Flame Resistant Carbonx Black Leather Gloves Are Constructed With Genuine Leather And Backed With A Comfortable Top Layer Of Level 1 Flame-Resistant Carbonx Stretch-Knit. The Wide Leather Cuff Allows For Easy Entry And A Fit You Can Trust When The Heat Is On. Meets Or Exceeds Sfi 3.3/1 Specifications. Color: Black. ,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, M, Black, PR (CXG-L5-M)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, L, Black, PR (CXG-L1 LRG)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, 2XL, Black, PR (CXG-L5-XXL)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, 2XL, Black, PR (CXG-L10 XXLRG)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S35CJ-06-009)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- Mechanix Wear Heat Resistant Gloves