Shop All Leather Driver's Gloves
Mechanix Wear
Mechanics Style Gloves, Black/Tan, XL, PR
Mfr # CWKLDMP-X75-011
Zoro # G910436859
product price: $39.75
/pr
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Glove Back Material Leather, TPR
- Glove Liner Material 3M Thinsulate
- Finger Coverage Full Finger
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKLDMP-X75-011
- Zoro # G910436859
- UPC # 781513673409
- Country of Origin Philippines
- Category Leather Driver's Gloves
Dimensions
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Style Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Elastic, Glove Insulation Material 3M Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Purple (18570)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- LYLE Dumpster No Parking Sign, 18" x 12, T1-1731-HI_12x18 (T1-1731-HI_12x18)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9WEJ8)
- MECHANIX WEAR Drivers, 8, Brown Pigskin, PR (LDMPLT-X75-008)
- MECHANIX WEAR Drivers, 12, Brown Leather, PR (CWKLD-75-012)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- MECHANIX WEAR Drivers, 8, Brown Leather, PR (CWKLD-75-008)
- MECHANIX WEAR Drivers, 9, Brown Pigskin, PR (LDMPLT-X75-009)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- Mechanix Wear Gloves & Hand Protection