Shop All Leather Driver's Gloves
Mechanix Wear
Mechanics Style Gloves, Black/Tan, L/10, PR
Mfr # CWKLDMP-X75-010
Zoro # G110436857
product price: $39.75
/pr
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Glove Back Material Leather, TPR
- Glove Liner Material 3M Thinsulate
- Finger Coverage Full Finger
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKLDMP-X75-010
- Zoro # G110436857
- UPC # 781513673393
- Country of Origin Philippines
- Category Leather Driver's Gloves
Dimensions
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Style Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Elastic, Glove Insulation Material 3M Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-1-28)
- ONGUARD Size 12 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- MCR SAFETY Rider Raincoat, Yellow, L (260CL)
- MECHANIX WEAR Drivers, 10, Brown Pigskin, PR (LDMPLT-X75-010)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XL, Brown) (LDCW-75-011)
- MECHANIX WEAR Drivers, 9, Brown Leather, PR (CWKLD-75-009)
- MECHANIX WEAR Drivers, 11, Brown Leather, PR (CWKLD-75-011)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (Small, Brown) (LDCW-75-008)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, Large (EWLD0810)
- Mechanix Wear Leather Driver's Gloves