Shop All Mechanics Gloves
Mechanix Wear
Mechanics Style Gloves, Black, M/9, PR
Mfr # CWKFF-55-009
Zoro # G910437047
product price: $29.69
/pr
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Elastic
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKFF-55-009
- Zoro # G910437047
- UPC # 781513672785
- Country of Origin Philippines
- Category Mechanics Gloves
Dimensions
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Style Gloves, Additional Hazard Protection Cold-Insulated, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material 3M Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-68-498-10)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-1)
- MECHANIX WEAR Mechanics Style Gloves, Black, S/8, PR (CWKFF-55-008)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MG-02-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Red, Trek Dry(R)/TPR (MPT-52-009)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray (CWKWS-58-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (NSMG-08-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, TekDry(R) (H15-05-009)
- Mechanix Wear Gloves & Hand Protection