Shop All Mechanics Gloves
Mechanix Wear
Mechanics Impact Gloves, 2XL, Black/Gray, Trek Dry(R)/TPR
Mfr # MPC-58-012
Zoro # G5941168
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Palm Material Armortex(R)
- Application General Purpose, Automotive, Construction, Manufacturing, Towing and Transportation, DIY Home Improvement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPC-58-012
- Zoro # G5941168
- UPC # 781513633014
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-011)
- MECHANIX WEAR Mechanics Impact Gloves, M, Black/Gray, Trek Dry(R)/TPR (MPC-58-009)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- MECHANIX WEAR Mechanics Gloves, S, Black/Red, Trek Dry(R)/TPR (MPT-52-008)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MG-07-008)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-009)
- Mechanix Wear Mechanics Gloves