Shop All Mechanics Gloves
Mechanix Wear
Mechanics Impact Gloves, 2XL, Black, Trekdry(R)
Mfr # MPT-P58-012
Zoro # G5925348
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation
- Palm Construction Synthetic Leather
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-P58-012
- Zoro # G5925348
- UPC # 781513622537
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 12 |
Details
Item | Mechanics Impact Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation |
Palm Construction | Synthetic Leather |
Thumb Style | Wing |
Back Material | Trekdry(R) |
Finger Style | Full Finger |
Closure Type | hook-and-loop |
Stitching Material | Nylon |
Cuff | Hook-and-Loop |
Lining | Tricot |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | TPR Impact-Resistant |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- TREDS OVERBOOTS Overboots, L, Pull On, 12in H, Blk, PR (14852)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black, Trekdry(R) (MPT-P58-010)
- MECHANIX WEAR Mechanics Impact Gloves, M, Black, Trekdry(R) (MPT-P58-009)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKMP-58-011)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-C91-009)
- LIFT SAFETY TACKER Glove Camo Genuine Leather AntiVibe (GTA-17CFBRM)
- Mechanix Wear Gloves & Hand Protection