Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, Yellow, 9, PR (Discontinued)
Mfr # MFF-01-009
Zoro # G2736084
This Product is Discontinued
Key Features
- Color Yellow
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-01-009
- Zoro # G2736084
- UPC # 781513106563
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 9 |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.