Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Yellow, TekDry(R)
Mfr # MG-01-011
Zoro # G6590199
product price: $21.59
/pr
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-01-011
- Zoro # G6590199
- UPC # 781513100868
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, S, PR (4NHE1)
- MECHANIX WEAR Mechanics Gloves, M, Yellow, TekDry(R) (MG-01-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MFF-07-011)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MG-03-012)
- TILLMAN Mechanics Gloves, XL, Black/White, Spandex/Nylon (1470XL)
- Mechanix Wear Mechanics Gloves