Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R)
Mfr # MFF-03-011
Zoro # G4387704
product price: $16.49
/pr
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Application General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-03-011
- Zoro # G4387704
- UPC # 781513106686
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Checklite CL1 Clear Lens - BULK, 12PK (CL110N)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (19L480)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (333BLA5)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MFF-03-012)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MFF-P05-008)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Large, 1 Pair (MFF-05-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- MECHANIX WEAR Mechanics Gloves, Yellow, 12, PR (MPT-01-012)
- Mechanix Wear Mechanics Gloves