Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR
Mfr # MPT-52-011
Zoro # G6057620
product price: $32.25
/pr
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Armortex(R)
- Application Automotive, Maintenance and Repair, Construction, Equipment Operation, Manufacturing, Towing and Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-52-011
- Zoro # G6057620
- UPC # 781513619421
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MGG-06-XXL)
- FAME FABRICS Bib Apron, 3-Pocket, F10RB, Pre-Wash Denim (83476)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-012)
- MECHANIX WEAR Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR (MPT-52-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Red, Trek Dry(R)/TPR (MPT-52-009)
- MECHANIX WEAR Mechanics Gloves, L, Gray/White, Mesh (MSV-00-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Leather, TPR (LDMP-C75-010)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-M)
- Mechanix Wear Gloves & Hand Protection