Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Black, Trekdry(R)
Mfr # MG-55-011
Zoro # G0022696
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 10 in
- Palm Material Synthetic Leather
- Application Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
- Palm Construction Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-55-011
- Zoro # G0022696
- UPC # 781513603598
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement |
Palm Construction | Seamless |
Standards | CE, EN 388:2016 3121 X |
Back Material | Trekdry(R) |
Cuff | Hook-and-Loop |
Closure Type | TPR/Hook-and-Loop |
Finger Style | Full |
Lining | Foam Padding |
Stitching Material | Nylon |
Thumb Style | Wing |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Sold As | Pair |
Glove Palm Material | Synthetic Leather |
Glove Cut | Clute |
Leather Grade | Synthetic Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ11 (R23011)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray (CWKWS-58-009)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKFF-55-009)
- MECHANIX WEAR Mechanics Gloves, M, Yellow, TekDry(R) (MG-01-009)
- Mechanix Wear Mechanics Gloves