Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Black, Trekdry(R)
Mfr # MG-05-011
Zoro # G0022495
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Application Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-05-011
- Zoro # G0022495
- UPC # 781513100165
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Safety Glasses, Clear Scratch-Resistant (A800)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- LITHONIA LIGHTING Ext Sign, Alum, Black, 11 3/8in, 2W (LE S 1 R EL N)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-05-008)
- MECHANIX WEAR Mechanics Gloves, The Original, TrekDry Material, Durable, Black, Large, 1 Pair (MG-05-010)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- MECHANIX WEAR Mechanics Style Gloves, Black, 2XL/12, PR (CWKH15-05-012)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-011)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Large, 1 Pair (MFF-05-010)
- MECHANIX WEAR Mechanics Style Gloves, Black, XL/11, PR (CWKH15-05-011)
- Mechanix Wear Gloves & Hand Protection