Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Black, Spandex
Mfr # MG-P05-011
Zoro # G4509197
product price: $22.39
/pr
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Clarino Synthetic Leather
- Application Vending Machine Packaging, Utility, Mechanical Work
- Palm Construction Clarino Synthetic Leather
- Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-P05-011
- Zoro # G4509197
- UPC # 781513618493
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Clarino Synthetic Leather |
Application | Vending Machine Packaging, Utility, Mechanical Work |
Palm Construction | Clarino Synthetic Leather |
Back Material | Spandex |
Finger Style | Full |
Closure Type | hook-and-loop |
Lining | Tricot |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Sold As | Pair |
Glove Palm Material | Clarino Synthetic Leather |
Knuckle Protection Material | Padded Spandex |
Description
Mechanics Gloves, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MG-P05-009)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MG-P05-008)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, EVA Foam/TPR/Spandex (SP2-91-011)
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-05-XL)
- Mechanix Wear Mechanics Gloves